Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Duct Markers: OUTSIDE AIR
Differentiate between different air systems. Brady™ Duct Markers are made of B-946 self-sticking vinyl.
$10.75 - $12.25
Specifications
Description | Abrasion and chemical resistant |
---|---|
Adhesive Type | Acrylic, Permanent, Cold Temperature |
Color | White, Blue |
Format | Die-cut |
Material | Vinyl (B-946) |
Catalog Number | Mfr. No. | Size (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size (English) | Price | Quantity & Availability | |||||
19-112-028
|
Brady™
98368 |
13.25 x 2.25 in. (W x H) |
Each for $10.75
|
|
|||||
19-112-036
|
Brady™
98493 |
20.5 x 4 in. (W x H) |
Each for $12.25
|
|
|||||
Description
- Color-coded to differentiate between different air systems
- With detachable arrows which can be applied in any direction
- Made of Pressure Sensitive Vinyl (B-964)
Specifications
Abrasion and chemical resistant | |
White, Blue | |
Vinyl (B-946) | |
OUTSIDE AIR |
Acrylic, Permanent, Cold Temperature | |
Die-cut | |
Duct Marker |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title