Dukal™ Gauze Pads

Manufacturer: Moore Medical Corp 89690

 View more versions of this product

Catalog No. 19-898-887

  Check Availability
Add to Cart

    Specifications

    Absorbancy Standard
    Material Woven Cotton
    Width (Metric) 101.6mm
    Length (English) 4 in.
    Product Type Gauze Pad
    Quantity 200 Bag
    Sterile No
    Dimensions (L x W) 4 x 4 in. (101.6 x 101.6mm)
    For Use With (Application) Wound and incision care
    Includes Dispenser box
    Thickness 12 ply
    Width (English) 4 in.
    Length (Metric) 101.6mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit