Dukal™ Gauze Pads

Manufacturer: Moore Medical Corp 92633

 View more versions of this product

Catalog No. 19-898-983

  Check Availability
Add to Cart

    Specifications

    Absorbancy Standard
    Dimensions (L x W) 4 x 4 in. (101.6 x 101.6mm)
    For Use With (Application) Wound and incision care
    Includes Dispenser box
    Material Woven Cotton
    Thickness 8 ply
    Width (English) 4 in.
    Width (Metric) 101.6mm
    Length (English) 4 in.
    Length (Metric) 101.6mm
    Product Type Gauze Pad
    Quantity 200 Bag
    Sterile No

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit