Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dukal™ Nonsterile Gauze Sponges
Specifications
Absorbancy | Standard |
---|---|
Color | White |
Product Type | Gauze Sponge |
Quantity | 200 Bag |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Dimensions (L x W) | Length (Metric) | Thickness | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Length (Metric) | Thickness | Width (Metric) | Price | Quantity & Availability | ||
22-415-490
|
Dukal™
2085 |
2 x 2 in. (50.8 x 50.8mm) | 50.8mm | 8 ply | 50.8mm | N/A |
22-415-496
|
Dukal™
4084 |
4 x 4 in. (101.6 x 101.6mm) | 101.6mm | 8 ply | 101.6mm | N/A |
22-415-497
|
Dukal™
4122 |
4 x 4 in. (101.6 x 101.6mm) | 101.6mm | 12 ply | 101.6mm | N/A |
22-415-495
|
Dukal™
3124 |
3 x 3 in. (76.2 x 76.2mm) | 76.2mm | 12 ply | 76.2mm | N/A |
Specifications
Standard | |
Gauze Sponge | |
Non-sterile | |
Yes |
White | |
200 Bag | |
Esthetic spa treatment, general cleaning, dressings, prepping, packing and debriding wounds | |
Woven Cotton |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title