Learn More
Duplex 2209, 40 mesh woven from 0.2mm (0.008mm) dia wire, Thermo Scientific™
Specifications
Chemical Name or Material | Duplex 2209 |
---|---|
Name Note | 40 mesh woven from 0.2mm (0.008mm) dia. wire |
Mesh Size | 40 Mesh |
Odor | Odorless |
Form | Wire Cloth |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
AA46504FL
|
Thermo Scientific Chemicals
46504FL |
75 x 75 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
AA46504GT
|
Thermo Scientific Chemicals
46504GT |
150 x 150 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Duplex 2209 | |
40 Mesh | |
Wire Cloth |
40 mesh woven from 0.2mm (0.008mm) dia. wire | |
Odorless |
Safety and Handling
GHS H Statement
H351-H373-H317
Suspected of causing cancer.
May cause damage to organs through prolonged or repeated exposure.
May cause an allergic skin reaction.
P201-P202-P260-P272-P280g-P281-P302+P352-P308+P313-P333+P313-P363-P501c
H317-H350-H373
TSCA : Yes
Recommended Storage : Ambient temperatures
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.