Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Alfa Aesar™ Duplex 2209, 40 mesh woven from 0.2mm (0.008mm) dia wire

Manufacturer:  Alfa Aesar™ 46504FL

Quantity 75 x 75mm

 View more versions of this product

Catalog No. AA46504FL


  Check Availability
Add to cart

Specifications Description & Specifications

Chemical Identifiers

Duplex 2209, 40 mesh woven from 0.2mm (0.008mm) dia. wire

Specifications

40 Mesh
Odorless
Duplex 2209, 40 mesh woven from 0.2mm (0.008mm) dia. wire
75 x 75mm
Wire Cloth

Safety and Handling

SDS & Safety Documents

GHS H Statement
H351-H373-H317
Suspected of causing cancer.
May cause damage to organs through prolonged or repeated exposure.
May cause an allergic skin reaction.

GHS P Statement
P260-P261-P280-P363-P405-P501a
Do not breathe dust/fume/gas/mist/vapors/spray.
Avoid breathing dust/fume/gas/mist/vapors/spray.
Wear protective gloves/protective clothing/eye protection/face protection.
Wash contaminated clothing before reuse.
Store locked up.
Dispose of contents/container in accordance with local/regional/national/international regulations.

Warning

TSCA : TSCA

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit