DuPont™ Comfort™ Spunbonded Polypropylene Bouffant Caps Get IT Item

Gentle synthetic elastic gives roomy, secure coverage without binding

Manufacturer: Dupont Personal Protection 9303

 View more versions of this product

Catalog No. 19-160-251

  Check Availability
Add to Cart

    Specifications

    Material Spunbond Polypropylene
    Size Large
    Size (English) 24 in.
    Sterile No
    Color White
    Quantity 250 Case
    Latex Free Yes
    Size (Metric) 61cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit