Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cardinal Health Dura-Fit and Dura-Pak Shoe Covers
Made from strong, low linting SMS (spunbond meltblown spunbond) fabric
$17.36 - $60.60
Catalog Number | Mfr. No. | Description | Size | Packaging Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Size | Packaging Quantity | Price | Quantity & Availability | |||
19-160-234
|
Cardinal Health
4854 |
Dura-Fit™ Skid-Resistant Shoe Cover | X-Large | 100/box, 4 boxes/case |
Case of 400 for $60.50
|
|
19-160-235
|
Cardinal Health
4855 |
Dura-Fit Skid-Resistant Shoe Cover | 2X-Large | 100/box, 4 boxes/case |
Case of 400 for $54.30
|
|
19-130-1589
|
Cardinal Health
4850 |
Dura-Fit™ Shoe Cover | Universal | 100/box, 4 boxes/case |
Pack of 50 for $17.36
Case of 4 PK for $69.44 |
|
19-160-240
|
Cardinal Health
4875 |
Dura-Pak™ Skid-Resistant Shoe Cover | 2X-Large | 400/case |
Case of 400 for $60.50
|
|
19-160-239
|
Cardinal Health
4874 |
Dura-Pak™ Skid-Resistant Shoe Cover | X-Large | 400/case |
Case of 400 for $60.50
|
|
19-160-269
|
Cardinal Health
4872A |
Dura-Pak™ Skid-Resistant Shoe Cover | Universal | 400/case |
Case of 400 for $60.60
|
|
19-160-233
|
Cardinal Health
4852 |
Dura-Fit™ Skid-Resistant Shoe Cover | Universal | 100/box, 4 boxes/case |
Case of 200 for $60.50
|
N/A |
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
Description
- Fluid resistant and 100% latex-free material
- With or without skid-resistant tread
- Blue
Order Info
Available bulk packed in case of 200 pairs or packaged 50 pairs per dispenser box, four boxes per case.
Specifications
Blue | |
SMS |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title