DuPont™ DuraTrac™ Shoe Covers

Skid-resistant shoe covers provide an excellent barrier to dry particles and liquids

Manufacturer: Dupont Personal Protection DT440SBULG03000B

 View more versions of this product

Catalog No. 17-988-016

  Check Availability
Add to Cart

    Specifications

    Size Large
    Sole Type Non-skid
    Product Type Shoe Covers
    Material Spunbond Polypropylene
    For Use With (Application) Ideal to provide an excellent barrier to dry particles and liquids and helps prevent accidents in wet or dry conditions
    Height (English) 7 in.
    Closure Type Elastic
    Height (Metric) 17.78cm
    Length (English) 15 in.
    Latex Free Yes
    Length (Metric) 38.1cm
    Seam Type Serged, heat sealed
    Coating Polyethylene
    Color Blue

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit