DuPont ™ Fully Encapsulated Level A Tychem ™ TK ™ Suits, NFPA 1991

Excellent chemical holdout for use in hazmat situations

Manufacturer: Dupont Personal Protection TK600TLY2X000100

 View more versions of this product

Catalog No. 19-130-1929E

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Certifications/Compliance NFPA 1991
    Material Tychem™ TK
    Seam Type Double taped
    Color Silver
    Size 2X-Large
    Height (Metric) 1.92 to 1.98m
    For Use With (Application) Industrial, HazMat and domestic preparedness applications
    Length (Metric) Sleeve 78.105cm
    Size (English) Inseam 32.5 in.
    Size (Metric) Inseam 82.55cm
    Thickness 27mil
    Construction Specifically developed for protection against toxic, corrosive gases, liquids and solid chemicals, excellent chemical barrier properties and offers an extremely durable Fabric that is puncture and tear-resistant
    Includes Expanded faceshield, 4 exhaust valves, internal adjustment waist belt, attached internal North SSG - Silver Shield™/4H™/external Neoprene size 10 gloves, separate Kevlar™ knit over gloves, socks with outer boot flaps, soles, separate Aluminize
    Size (English) Chest 49.25 to 53.25 in.
    Size (Metric) Chest 125.08 to 135.25cm
    Height (English) 6.3 to 6.5 ft.
    Length (English) Sleeve 30.75 in.
    Closure Type Zipper front
    Style Front entry

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit