DuPont ™ General Environment Frocks

Manufacturer: Dupont Personal Protection GE267SWHMD00300B

 View all options for this product

Catalog No. 17-685-334


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Collar Type Mandarin
    Color White
    Closure Type Snap
    Length (English) 41 in.
    Length (Metric) 104.1cm
    Material SMS, Polypropylene
    Seam Type Serged
    Size Medium
    Disposable Yes
    Size (English) Chest 32 to 36 in.
    Weight (Metric) 0.05kg
    Weight (English) 1.8 oz.

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit