DuPont ™ General Environment Series 181 Coveralls

Air permeability helps keep wearer comfortable

Manufacturer: Dupont Personal Protection GE181SWHMD00250B

 View more versions of this product

Catalog No. 17-685-312

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Material Polypropylene SMS
    Color White
    For Use With (Application) General environment
    Collar Type Lay down
    Size (English) Inseam 28 in.
    Ankle Style Elastic
    Seam Type Serged
    Size Medium
    Size (English) Chest 24.25 in.
    Disposable Yes
    Size (Metric) Chest 61.59cm
    Closure Type Zipper
    Size (English) Waist 47 in.
    Size (Metric) Inseam 71.12cm
    Size (Metric) Waist 119.38cm
    Cuff Style Elastic

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit