DuPont ™ General Environment Series 219 Lab Coats

Antistatic treated

Manufacturer: Dupont Personal Protection GE219SWHSM00300B

 View more versions of this product

Catalog No. 17-685-327

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Material Polypropylene/SMS
    No. of Pockets 3
    Length (English) 40 in.
    Length (Metric) 101.6cm
    Disposable Yes
    Height (Metric) 1.24 to 1.53m
    Color White
    Cuff Style Knit
    Size Small
    For Use With (Application) General environment
    Height (English) 4.09 to 5.02 ft.
    Collar Type Knit
    Length (English) Sleeve 37.75 in.
    Length (Metric) Sleeve 95.88cm
    Seam Type Serged
    Size (English) Chest 28 to 32 in.
    Sterile No
    Closure Type Snap

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit