DuPont ™ Gripper ™ Boot Covers

Hold tight at ankle and calf

Manufacturer: Dupont Personal Protection IC446SWHMD0100CS

 View more versions of this product

Catalog No. 19-149-248

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Seam Type Serged
    Size Medium
    Sole Type Gripper
    Product Type Boot Covers
    Material Tyvek™ Flashspun Polyethylene
    Closure Type Elastic top with ankle ties
    Height (Metric) 45.72cm
    Length (English) 11.75 in.
    Latex Free Yes
    Style Snug fit
    Sterile Yes
    Color White
    For Use With (Application) Ideal to provide superior contamination control and particulate filtration, unsurpassed liquid and particulate shielding and two-way contamination protection
    Height (English) 18 in.
    Length (Metric) 29.84cm
    Thickness 5mil
    Includes Coarsely textured interior

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit