DuPont ™ IsoClean ™ Cleanroom Snap-Front Frocks

No pockets to trap contamination

Manufacturer: Dupont Personal Protection IC270BWHSM00300C

 View more versions of this product

Catalog No. 19-0881125A

  Check Availability
Add to Cart

Alert

Garments made of Tyvek should not be used around heat, flames, sparks or in potentially flammable or explosive environments.


    Specifications

    Height (English) 4.9 to 5.2 ft.
    Height (Metric) 149.3 to 158.4cm
    Length (English) Sleeve 34.75 in.
    Length (Metric) Sleeve 88.26cm
    Size (English) Chest 28 to 32 in.
    Size (Metric) Chest 71 to 81cm
    Color White
    Length (English) 39 in.
    Length (Metric) 99.06cm
    Material Tyvek™
    Seam Type Bound
    Size Small

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit