DuPont ™ IsoClean ™ Cleanroom Snap-Front Frocks

No pockets to trap contamination

Manufacturer: Dupont Personal Protection IC270BWHMD0030CS

 View more versions of this product

Catalog No. 19-088-1127B

  Check Availability
Add to Cart

Alert

Garments made of Tyvek should not be used around heat, flames, sparks or in potentially flammable or explosive environments.


    Specifications

    Length (English) Sleeve 35.5 in.
    Size (English) Chest 32 to 36 in.
    Color White
    Sterile Yes
    Height (English) 5 to 5.7 ft.
    Height (Metric) 152.4 to 173.7cm
    Length (Metric) Sleeve 90.17cm
    Size (Metric) Chest 81 to 91cm
    Length (English) 40 in.
    Length (Metric) 101.6cm
    Material Tyvek™
    Seam Type Bound
    Size Medium

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit