DuPont ™ IsoClean ™ Cleanroom Snap-Front Frocks

No pockets to trap contamination

Manufacturer: Dupont Personal Protection IC270BWH2X0030CS

 View more versions of this product

Catalog No. 190881127E

  Check Availability
Add to Cart

Alert

Garments made of Tyvek should not be used around heat, flames, sparks or in potentially flammable or explosive environments.


    Specifications

    Length (English) Sleeve 38.75 in.
    Size (English) Chest 40 to 43 in.
    Color White
    Material Tyvek™
    Sterile Yes
    Height (English) 5.11 to 6.3 ft.
    Height (Metric) 155.7 to 192.02cm
    Length (Metric) Sleeve 98.4cm
    Size (Metric) Chest 101 to 109cm
    Length (Metric) 111.76cm
    Size 2X-Large
    Length (English) 44 in.
    Seam Type Bound

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit