DuPont ™ NexGen ™ Lab Coats

Manufacturer: Dupont Personal Protection NG212SWH2X003000

 View more versions of this product

Catalog No. 19-048-401E

  Check Availability
Add to Cart

    Specifications

    Closure Type Snap
    No. of Pockets 2
    Height (English) 6 to 6.04 ft.
    Height (Metric) 1.82 to 1.84m
    Collar Type Lay down
    Color White
    Cuff Style Open
    Size 2X-Large
    Length (English) Sleeve 35.75 in.
    Length (Metric) Sleeve 90.8cm
    Seam Type Serged
    Size (English) Chest 44.25 to 47.75 in.
    Material ProShield™ NexGen™
    For Use With (Application) Automotive refinishing, waste cleanup and remediation

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit