DuPont™ NexGen™ Protective Coveralls with Collar

Affordable high-barrier protection

Manufacturer: Dupont Personal Protection NG120SWHSM002500

 View more versions of this product

Catalog No. 19-088-2137

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Certifications/Compliance ASTM D751, D1117, D5034, D257, AATCC 127
    Material Fabric
    Color White
    For Use With (Application) Automotive refinishing, waste cleanup and remediation
    Collar Type Lay down
    Length (Metric) Sleeve 79.37cm
    Size (English) Inseam 26.5 in.
    Thickness 10mil
    Construction Microporous Film, Laminated to a Spundbonded Polypropylene Substrate
    Ankle Style Open
    Seam Type Serged
    Size Small
    Size (English) Chest 29.75 to 33.25 in.
    Disposable Yes
    Size (Metric) Chest 75.56 to 84.45cm
    Height (English) 5 to 5.7 ft.
    Height (Metric) 1.52 to 1.73m
    Length (English) Sleeve 31.25 in.
    Closure Type Zipper Front
    Size (Metric) Inseam 67.31cm
    Cuff Style Open

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit