DuPont™ NexGen™ Protective Coveralls with Elastic Wrists and Ankles Get IT Item

Affordable high-barrier protection

Manufacturer: Dupont Personal Protection NG125SWH3X002500

 View more versions of this product

Catalog No. 19-088-2156

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ASTM D751, D1117, D5034, D257, AATCC 127
    Color White
    Collar Type Lay down
    Material Fabric
    Seam Type Serged
    Size 3X-Large
    Size (English) Chest 47.75 to 51.25 in.
    Disposable Yes
    Size (Metric) Chest 121.28 to 130.17cm
    Height (English) 6.2 to 6.4 ft.
    Height (Metric) 1.88 to 1.95m
    For Use With (Application) Automotive refinishing, waste cleanup and remediation
    Length (English) Sleeve 37 in.
    Length (Metric) Sleeve 93.98cm
    Closure Type Zipper Front
    Size (English) Inseam 28.75 in.
    Size (Metric) Inseam 73.02cm
    Thickness 10mil
    Construction Microporous Film, Laminated to a Spundbonded Polypropylene Substrate
    Ankle Style Elastic
    Cuff Style Elastic

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit