DuPont™ NexGen™ Protective Coveralls with Hood and Boots Get IT Item

Affordable high-barrier protection

Manufacturer: Dupont Personal Protection NG122SWHLG002500

 View more versions of this product

Catalog No. 19-088-2146

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ASTM D751, D1117, D5034, D257, AATCC 127
    Material Fabric
    Includes Face opening, attached hood and boots
    Seam Type Serged
    Color White
    Size Large
    Size (English) Chest 37.25 to 40.75 in.
    Disposable Yes
    Size (Metric) Chest 94.61 to 103.5cm
    Height (English) 5.5 to 5.9 ft.
    Height (Metric) 1.67 to 1.8m
    For Use With (Application) Automotive refinishing, waste cleanup and remediation
    Length (English) Sleeve 32.75 in.
    Length (Metric) Sleeve 83.18cm
    Closure Type Zipper Front
    Size (English) Inseam 27 in.
    Size (Metric) Inseam 68.58cm
    Thickness 10mil
    Construction Microporous Film, Laminated to a Spundbonded Polypropylene Substrate
    Ankle Style Elastic
    Cuff Style Elastic

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit