Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ ProClean™ Microporous Composite Fabric Cleanroom Coveralls, Bulk Packed
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Height (English):
5.11 to 6.3 ft.
5.5 to 5.10 ft.
5.8 to 6 ft.
6.1 to 6.5 ft.
6.2 to 6.6 ft.
6.3 to 7 ft.
Height (Metric):
155.75 to 192.04 cm
167.64 to 155.44 cm
176.78 to 182.88 cm
185.92 to 198.12 cm
188.97 to 201.16 cm
192.02 to 213.3 cm
Description
- Lightweight
- Anti-static treated
- Low linting
- Made from a microporous composite fabric
- Serged seams
- Bound neck
- Elastic back
- Covered elastic wrist and ankles
- Zipper Closure
Specifications
Product Type | Cleanroom Coveralls |
Size | Large |
Material | Microporous Composite Fabric |
Color | White |
Disposable | Single-use |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Closure Type | Zipper |
Seam Type | Serged |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction