DuPont™ ProClean™ Limited-Use Cleanroom Coverall with Hood and Boots

Designed for cleanroom operations

Manufacturer: Dupont Personal Protection PC122SWHLG00250B

 View more versions of this product

Catalog No. 19-0881597

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Finish Not specially cleaned
    Material Fabric
    Includes Tunnelized, snug-fitting elastic at the face, wrist, ankle and back-waist, attached boot with ProShield™ 3 gray Fabric soles, respirator fit hood with bound opening
    Seam Type Serged
    Color White
    Size Large
    Size (Metric) Chest 96.52 to 101.6cm
    Height (English) 5.8 to 6 ft.
    Height (Metric) 176.78 to 182.88cm
    For Use With (Application) Cleanroom operations
    Length (English) Sleeve 37.5 in.
    Length (Metric) Sleeve 95.25cm
    Closure Type Full length zipper front
    Size (English) Inseam 29.5 in.
    Size (Metric) Inseam 74.93cm
    Thickness 5.4mil
    Size (English) Chest 38 to 40 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit