DuPont ™ ProClean ™ Limited-Use Cleanroom Frocks

Maximum containment short of a full coverage coverall

Manufacturer: Dupont Personal Protection PC270SWH3X00300B

 View more versions of this product

Catalog No. 19-088-1027

  Check Availability
Add to Cart

    Specifications

    Cuff Style Tunnelized elastic
    Length (Metric) 139.7cm
    Material Fabric
    Size 3X-Large
    Seam Type Serged
    Size (English) Chest 43 to 46 in.
    Size (Metric) Chest 109.2 to 116.8cm
    Closure Type Snap front
    Color White
    Length (English) 55 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit