DuPont™ ProShield™ Basic Coveralls with Attached Hood and Skid-Resistant Boots

Optimized for comfort, softness and breathability while enabling cost savings for disposable garments

Manufacturer: Dupont Personal Protection PB122SWH5X002500

 View more versions of this product

Catalog No. 19-162-520

  Check Availability
Add to Cart

    Specifications

    Material SMS
    Seam Type Serged
    Color White
    Size 5X-Large
    Size (English) Chest 54.75 to 58.25 in.
    Disposable Yes
    Size (Metric) Chest 139.06 to 148cm
    Height (English) 6.7 to 6.10 ft.
    Height (Metric) 2 to 1.85m
    For Use With (Application) General maintenance, janitorial/cleaning and other dirty work
    Length (English) Sleeve 40 in.
    Length (Metric) Sleeve 101.6cm
    Closure Type Zipper Front
    Size (Metric) Inseam 74.29cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit