DuPont™ ProShield™ Basic Coveralls with Attached Hood and Skid-Resistant Boots

Optimized for comfort, softness and breathability while enabling cost savings for disposable garments

Manufacturer: Dupont Personal Protection PB122SBU2X002500

 View more versions of this product

Catalog No. 19-162-524

  Check Availability
Add to Cart

    Specifications

    Material SMS
    Seam Type Serged
    Color Blue
    Size 2X-Large
    Size (English) Chest 44.25 to 47.75 in.
    Disposable Yes
    Size (Metric) Chest 112.4 to 121.28cm
    Height (English) 6 to 6.4 ft.
    Height (Metric) 1.82 to 1.95m
    For Use With (Application) General maintenance, janitorial/cleaning and other dirty work
    Length (English) Sleeve 36.25 in.
    Length (Metric) Sleeve 92cm
    Closure Type Zipper Front
    Size (English) Inseam 28.25 in.
    Size (Metric) Inseam 71.75cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit