Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Proshield™ 10 Basic Disposable Lab Coats
Click to view available options
Color:
Blue
White
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
Disposable lab coats that are optimized for comfort, softness and breathability
- Spunbond meltblown spunbond (SMS) material
- Three pockets (one left chest pencil, two lower front)
- Snap closure (six plus one adjustable)
- Serged seams
- Set sleeves
- Knit collar
- Knit cuffs
Compliance
Meets ASTM™ D1777 standards.
Specifications
Type | Single-use Lab Coat |
Size | 2X-Large |
Material | SMS |
Color | Blue |
Closure Type | Snaps |
Cuff Style | Knit |
Disposable | Single-use |
Collar Type | Knit |
Latex Free | Yes |
Seam Type | Serged |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction