DuPont ™ ProShield ™ Hooded Coverall with Elastic Face, Wrists and Ankles

Manufacturer: Dupont Personal Protection P1127SDBLG002500

 View more versions of this product

Catalog No. 19-088-1952

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Certifications/Compliance ASTM D1117, D3776, D3786, D5733, D5034, D257, AATCC 127
    Material Fabric
    Seam Type Serged
    Color Denim Blue
    Size Large
    Size (English) Chest 39.75 to 43.25 in.
    Coating Anti-static
    Disposable Yes
    Size (Metric) Chest 100.96 to 109.85cm
    Height (English) 5.5 to 5.9 ft.
    Height (Metric) 1.67 to 1.8m
    For Use With (Application) General maintenance and hospital visitation
    Length (English) Sleeve 35 in.
    Length (Metric) Sleeve 88.9cm
    Closure Type Zipper Front
    Size (English) Inseam 29 in.
    Size (Metric) Inseam 73.66cm
    Thickness 12mil
    Construction Polyolefin Liner, SMS Polypropylene
    Ankle Style Elastic
    Cuff Style Elastic

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit