Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cardinal Health Spunbonded Polypropylene Shoe Covers
Available with or without skid-resistant tread
$51.00 - $60.50
Specifications
Color | Blue |
---|---|
Material | Spunbond Polypropylene, Poly Film |
For Use With (Application) | Ideal for the challenges of dry and wet condition |
Catalog Number | Mfr. No. | Size | Sole Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Sole Type | Price | Quantity & Availability | ||||
19-130-2727
|
Cardinal Health
2852 |
Universal | Skid-resistant |
Case of 400 for $60.50
|
|
19-130-5321
|
Cardinal Health
2850 |
Universal | With out skid-resistant |
Pack of 100 for $51.00
Case of 4 PK for $204.00 |
|
19-130-2717
|
Cardinal Health
2854/DEL/DEL |
X-Large | Skid-resistant |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
View substitute products » |
Description
- Made from nonwoven, spunbonded polypropylene fabric
- 100% latex free
- Color: Blue
Order Info
Packaged 100 per box, 4 boxes per case.
Specifications
Blue | |
Spunbond Polypropylene, Poly Film | |
Ideal for the challenges of dry and wet condition |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title