DuPont ™ Suprel ™ LS Boot Covers

Developed for life science, pharmaceutical, biotechnology, and medical device manufacturing industries

Manufacturer: Dupont Personal Protection SR447SWHLG01000S

 View more versions of this product

Catalog No. 19-165-149

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Closure Type Elastic
    Color White
    Certifications/Compliance ASTM
    Size Large
    Sole Type Gripper
    Product Type Shoe Covers
    Material Suprel™ LS bi-component Fabric
    For Use With (Application) Ideal for life science, pharmaceutical, biotechnology and medical device manufacturing industries
    Height (English) 18 in.
    Height (Metric) 45.72cm
    Length (English) 14 in.
    Latex Free Yes
    Length (Metric) 35.56cm
    Seam Type Serged
    Style High top
    Sterile Yes

    Patented Suprel LS bi-component fabric offers breathability and barrier protection combined with soft feel and optimal comfort.

    • High-top style extends 17.5 in. (45cm) up leg
    • Serged elastic at opening with elastic ankle
    • Color: White

    Suprel LS is not flame-resistant. Should not be used around heat, flame, sparks, or in potential flammable or explosive environments.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit