DuPont ™ Suprel ™ LS Coveralls

Offer a unique balance of breathability and barrier protection

Manufacturer: Dupont Personal Protection SR181SWH4X002500

 View more versions of this product

Catalog No. 19-165-213

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Material Suprel™ LS bi-component Fabric
    Seam Type Serged
    Color White
    Size 4X-Large
    Height (Metric) 192.02 to 213.3cm
    For Use With (Application) Life sciences, pharmaceutical, biotechnology and medical device manufacturing industries, provides particulate and splash protection
    Collar Type Lay down
    Length (Metric) Sleeve 99.06cm
    Closure Type Zipper
    Size (English) Inseam 32.5 in.
    Size (Metric) Inseam 82.5cm
    Thickness 5.4mil
    Includes Elastic wrist and ankle, set sleeves
    Size (English) Chest 52 to 58 in.
    Size (Metric) Chest 132.08 to 147.32cm
    Height (English) 6.3 to 7 ft.
    Length (English) Sleeve 39 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit