DuPont ™ Suprel ™ LS Lab Coats

Comfortable and breathable

Manufacturer: Dupont Personal Protection SR219SWH4X003000

 View more versions of this product

Catalog No. 19-165-187

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    No. of Pockets 3
    Closure Type Snap
    Length (English) 46.75 in.
    Length (Metric) 114.9cm
    Size (Metric) Chest 116.8 to 132cm
    Cuff Style Knit
    Material Fabric
    Size 4X-Large
    Collar Type Knit
    Seam Type Serged
    Size (English) Chest 46 to 52 in.
    Color White

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit