Learn More
DuPont™ Tempro™ Flame-Retardant Coveralls
Description
Provide enhanced protection from moisture, sparks and flames for applications in steel mills, coal mines, refineries, laboratories, and by utilities workers. Made of nonwoven fabric wood-pulp/polyester blend treated to provide fire retardant and liquid repellancy. Tempro coveralls are antistatic and breathable and can be worn over primary thermal protective garments as a first line of defense for wearer and thermal garments underneath. Disposable protection against nuisance contamination by solids and nontoxic liquids. Front zipper and collar with serged seams for added protection. No elastic. Set sleeve for greater arm movement. Light blue. Case of 25.
Specifications
Size | Medium |
Material | Tempro™ |
Color | Blue |
Disposable | Single-use |
Neck Style | Collared |
Closure Type | Zipper |
Resistance | Flame |
Collar Type | Standard fold |
Size (English) Chest | 35.25 to 38.75 in. |
Size (English) Inseam | 28 in. |
Show More |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.