Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Tychem™ BR Coverall
Click to view available options
Size:
6X-Large
Height (English):
6 ft. 9 in. to 7 ft. 1 in.
Width (English) Chest:
35.75 in.
Description
Tychem™ BR offers wide-ranging protection backed by extensive fabric permeation barrier testing. Fabric provides at least 30 minutes of protection against more than 280 chemical challenges, including chemical warfare agents. It offers tear, puncture and abrasion resistant fabrics for lasting protection.
Specifications
Size | 6X-Large |
Material | Tychem |
Color | Yellow |
Seam Type | Taped |
Width (English) Chest | 35.75 in. |
Height (English) | 6 ft. 9 in. to 7 ft. 1 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction