Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Tychem™ 9000 Coveralls
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Ankle Style:
Attached Socks, Boot Overflaps
Elastic
Description
Tychem BR fabric provides at least 30 minutes of protection against more than 280 chemical challenges, including chemical warfare agents.
- Taped seams provide strong chemical resistance against heavy liquid splashes
- A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
- Strong zipper for tough, flexible closure
- Elastic opening for tighter fit at wrist
- Yellow
Model BR127TYL
- Three-piece hood design with longer zipper that extends to chin for complete coverage of neck area and good fit around a respirator
- Elastic opening for tighter fit at ankle
- Attached respirator-fit hood with elastic around face opening, designed to cover neck and chin and fit around respirator face mask
- Attached flaps are designed to cover boot tops to help reduce potential for liquid intrusion
- Longer zipper extends to chin for complete coverage of neck area
- Integrated socks composed of garment material
Compliance
Meets ASTM™ D1777N, ASTM D3776, ASTM D3786, ASTM D5034; 16 CFR 1610 Standard for the Flammability of Clothing Textiles.
Specifications
Size | 3X-Large |
Material | Tychem |
Color | Yellow |
Ankle Style | Attached Socks, Boot Overflaps |
Cuff Style | Elastic |
Neck Style | Hooded |
Hood Type | Respirator Fit |
Closure Type | Front Zipper with Storm Flap |
Seam Type | Taped |
Description | Respirator fit hood, elastic wrist, attached socks with outer boot flaps; Multilayer film barrier laminated to Polypropylene substrate |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction