Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ Tychem™ BR NFPA 1994 Class 2 Coveralls

An intermediate level of chemical, liquid, and vapor protection designed for situations requiring an SCBA

Manufacturer:  DuPont™ BR611TYLMD000100

 View more versions of this product

Catalog No. 19-066-100

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

Limited-use protective ensemble offers increased vapor and liquid protection without full encapsulation.

  • Tear-, puncture-, and abrasion-resistant fabric offers comfort and flexibility
  • Integrated gloves, face seal, and respirator for liquid integrity
  • Rear-entry zipper closure with a triple storm flap
  • Basis weight: 6.6 oz./sq. yd.
  • Thickness: 16mil
  • High-visibility yellow

Designed to be used with NIOSH approved CBRN SCBA respirators.

Compliance

Meets NFPA 1994 Class 2 standards.

Specifications

Specifications

Attached socks, Boot overflaps
NFPA 1992, NFPA 1994, Class 2
Bright Yellow
SCBA interface hood, rear entry, attached multilayer laminate/external Neoprene size 10 gloves, socks with outer boot flaps, triple storm flap with hook and loop closure
5.3 to 5.7 ft.
SCBA Interface
91.44cm
Hooded
Medium
28 in.
71.12cm
Safety
Hook and loop, Triple storm flap
Attached gloves
Limited-use protective ensemble offers increased vapor and liquid protection without full encapsulation
1.6 to 1.73m
36 in.
Tychem™ BR
Taped
34.75 to 38.25 in.
88.25 to 97.15cm
18mil
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit