DuPont™ Tychem™ BR Splash Suit

Lightweight fabric has composite film on one side of a nonwoven substrate

Manufacturer: Dupont Personal Protection BR528TYLLG000100

 View more versions of this product

Catalog No. 18-999-1141A

  Check Availability
Add to Cart

    Specifications

    Material Tychem™ BR
    Seam Type Taped
    Color Yellow
    Size Large
    Size (Metric) Chest 98.42 to 107.31cm
    Height (Metric) 1.67 to 1.8m
    For Use With (Application) Chemical and WMD handling, petrochemical manufacturing, emergency response and military applications
    Length (English) Sleeve 29.25 in.
    Length (Metric) Sleeve 74.29cm
    Closure Type Double storm flap with hook and loop
    Size (English) Inseam 30.75 in.
    Size (Metric) Inseam 78cm
    Thickness 18mil
    Includes BR encapsulated level B suit, expanded back, rear entry, standard visor, 1 layer: 20 mil PVC, elastic wrist, attached socks with outer boot flaps, double storm flap with hook and loop closure, two exhaust vents
    Size (English) Chest 38.75 to 42.25 in.
    Height (English) 5.5 to 5.9 ft.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit