Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Tychem™ CPF ™ 2 Coveralls
Click to view available options
Color:
Tan
Description:
Standard fit hood, elastic wrist and ankle; Multilayer composite barrier film laminated to a durable Polypropylene substrate
Size:
Medium
Large
X-Large
2X-Large
Description
- Provide greater chemical holdout, offering protection from a wide variety of chemicals
- Rugged and durable even in environments where abrasion is an issue
- Fabric consists of Saranex™ 23-P barrier film on tough 1.5 oz. per sq. yd. polypropylene substrate
- Gray
Specifications
Size | 2X-Large |
Material | Tychem |
Color | Tan |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Hood Type | Standard |
Closure Type | Zipper |
Seam Type | Taped |
Description | Standard fit hood, elastic wrist and ankle; Multilayer composite barrier film laminated to a durable Polypropylene substrate |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction