DuPon™ Tychem™ F Coveralls

Strong and lightweight, with broad chemical barrier

Manufacturer: Dupont Personal Protection TF145TGYLG0006TV

 View more versions of this product

Catalog No. 19-715-344

  Check Availability
Add to Cart

Alert

Tychem™ fabrics offer little to no thermal heat protection to the user.


    Specifications

    Certifications/Compliance Trade Agreement Act compliant
    Color Gray
    For Use With (Application) Use when potential exposure to chemical warfare agents exists, widely used by military first Responder™ for WMD situations
    Length (Metric) Sleeve 92.71cm
    Material Tychem™ F
    Includes Respirator fit hood, elastic wrist and ankle
    Seam Type Taped
    Size Large
    Size (English) Chest 38.75 to 42.25 in.
    Size (Metric) Chest 98.42 to 107.31cm
    Height (English) 5.5 to 5.9 ft.
    Height (Metric) 1.67 to 1.8m
    Length (English) Sleeve 36.5 in.
    Closure Type Zipper
    Size (English) Inseam 32.5 in.
    Size (Metric) Inseam 82.55cm
    Width (English) Chest 26 in.
    Construction Multilayer composite barrier film laminated to a Tyvek™ protective Fabric

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit