DuPont ™ Tychem ™ QC 120 Series Coveralls

Flexible and durable light liquid splash protection

Manufacturer: Dupont Personal Protection QC120SYL5X001200

 View more versions of this product

Catalog No. 18-999-593F

  Check Availability
Add to Cart

    Specifications

    Material Tychem™ QC
    Includes Open wrist, ankle
    Seam Type Serged
    Color Yellow
    Size 5X-Large
    Size (Metric) Chest 136.52 to 145.41cm
    Height (English) 6.7 to 6.10 ft.
    Height (Metric) 2.04 to 1.85m
    For Use With (Application) Petroleum refining, pulp and Paper manufacturing, food processing, chemical processing and pharmaceutical manufacturing
    Length (English) Sleeve 40.5 in.
    Length (Metric) Sleeve 102.8cm
    Closure Type Zipper
    Size (English) Inseam 33.5 in.
    Width (English) Chest 33.5 in.
    Construction Polyethylene Film Coated on Tyvek™ Fabric

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit