DuPont™ Tychem™ QC 122 Series Coveralls

Flexible and durable light liquid splash protection

Manufacturer: Dupont Personal Protection QC122BYL2X001200

 View more versions of this product

Catalog No. 19-085218

  Check Availability
Add to Cart

    Specifications

    Material Tyvek™ fabric with Polyethylene Coated
    Seam Type Bound
    Color Yellow
    Size 2X-Large
    Disposable Yes
    Size (Metric) Chest 112.39 to 121.28cm
    Height (English) 6 to 6.4 ft.
    Height (Metric) 1.82 to 1.95m
    Hood Type Attached standard fit hood
    For Use With (Application) Petroleum refining, pulp and Paper manufacturing, food processing, chemical processing and pharmaceutical manufacturing
    Length (English) Sleeve 38.25 in.
    Length (Metric) Sleeve 97.15cm
    Closure Type Front zipper
    Size (English) Inseam 30 in.
    Thickness 10 mil
    Width (English) Chest 28.75 in.
    Construction One piece
    Ankle Style Elastic
    Cuff Style Elastic

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit