DuPont™ Tychem™ QC 125 Series Coveralls

Flexible and durable light liquid splash protection

Manufacturer: Dupont Personal Protection QC125BYLLG001200

 View more versions of this product

Catalog No. 19-017975

  Check Availability
Add to Cart

    Specifications

    Material Tychem™ QC
    Includes Elastic wrist and ankle
    Seam Type Bound
    Color Yellow
    Size Large
    Size (Metric) Chest 97.15 to 106.04cm
    Height (English) 5.5 to 5.9 ft.
    Height (Metric) 1.67 to 1.8m
    For Use With (Application) Petroleum refining, pulp and Paper manufacturing, food processing, chemical processing and pharmaceutical manufacturing
    Length (English) Sleeve 35 in.
    Length (Metric) Sleeve 88.9cm
    Closure Type Zipper
    Size (English) Inseam 28.5 in.
    Width (English) Chest 25.75 in.
    Construction Tyvek™ Fabric with Polyethylene Coated

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit