DuPont™ Tychem™ QC 127 Series Coveralls

Flexible and durable light liquid splash protection

Manufacturer: Dupont Personal Protection QC127SYL3X001200

 View more versions of this product

Catalog No. 18-999-2218

  Check Availability
Add to Cart

Alert

Garments made of Tyvek™ should not be used around heat, flames, sparks or in potentially flammable or explosive environments. Also garments made of Tyvek should have slip-resistant or antislip materials on the outer surface of boots, shoe covers, or other garments in conditions where slipping could occur.


    Specifications

    Material Tychem™ QC
    Seam Type Serged
    Color Yellow
    Size 3X-Large
    Height (Metric) 1.88 to 1.95m
    For Use With (Application) Petroleum refining, pulp and Paper manufacturing, food processing, chemical processing and pharmaceutical manufacturing
    Length (Metric) Sleeve 97.7cm
    Size (English) Inseam 31 in.
    Width (English) Chest 30.25 in.
    Construction Polyethylene Film Coated on Tyvek™ Fabric
    Includes Attached hood, elastic wrist and ankle
    Size (Metric) Chest 120 to 128.9cm
    Height (English) 6.2 to 6.4 ft.
    Length (English) Sleeve 38.5 in.
    Closure Type Zipper

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit