DuPont ™ Tychem ™ Reflector ™ Chemical Suit, NFPA™ 1991 2000 Edition

Limited-use garment that combines broad chemical holdout with flash-fire protection

Manufacturer: Dupont Personal Protection RF600TSV2X000100

 View more versions of this product

Catalog No. 18-999-336D

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance NFPA 1991
    Material Tychem™ Reflector™
    Includes Standard width faceshield, 2 exhaust valves, internal adjustment waist belt, attached internal North Silver Shield™/4H™/external Neoprene size 10 gloves, separate Kevlar™ knit over gloves, socks with outer boot flaps, soles
    Seam Type Triple taped
    Color Silver
    Size 2X-Large
    Size (English) Chest 51.75 to 55.25 in.
    Size (Metric) Chest 131.44 to 140.35cm
    Height (English) 6.3 to 6.5 ft.
    Height (Metric) 1.92 to 1.98m
    For Use With (Application) Ideal for industrial chemical, HazMat response and military applications
    Length (English) Sleeve 30.75 in.
    Length (Metric) Sleeve 78.105cm
    Closure Type Zipper front
    Size (English) Inseam 34 in.
    Size (Metric) Inseam 86.36cm
    Thickness 40mil

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit