DuPont ™ Tychem ™ and Responder ™ TK Class 2, Level A Suits

Extremely durable to abrasion, tearing, punctures, and cuts

Manufacturer: Dupont Personal Protection TK613TLYXL000100

 View more versions of this product

Catalog No. 19-130-0005

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance NFPA 1994, Class 2
    Color Lime yellow
    For Use With (Application) Industrial, HazMat and domestic preparedness applications
    Thickness 27mil
    Material Tychem™ TK
    Seam Type Double taped
    Size X-Large
    Height (Metric) 1.92 to 1.98m
    Length (English) Sleeve 29 in.
    Length (Metric) Sleeve 73.66cm
    Closure Type Gas-tight zipper
    Size (English) Inseam 31 in.
    Size (Metric) Inseam 78.74cm
    Style Rear Entry
    Construction Specifically developed for protection against toxic, corrosive gases, liquids and solid chemicals, excellent chemical barrier properties and offers an extremely durable Fabric that is puncture and tear-resistant
    Includes Expanded faceshield, 2 exhaust valves, internal adjustment waist belt, attached internal multilayer laminate/external Neoprene size 10 gloves, socks with outer boot flaps, soles
    Size (English) Chest 46.75 to 50.25 in.
    Size (Metric) Chest 118.75 to 127.65cm
    Height (English) 6.3 to 6.5 ft.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit