DuPont ™ Tychem ™ ThermoPro ™ Coveralls

Provides chemical, flash fire and electric arc protection

Manufacturer: Dupont Personal Protection TP199TOR3X0002BN

 View more versions of this product

Catalog No. 19-101-347

  Check Availability
Add to Cart

Alert

Do not use for protection against continuous thermal loads, molten metal splash, hot liquids or steam. Do not wear for structural or proximity fire fighting.


    Specifications

    Certifications/Compliance NFPA 1992, NFPA 2112, HRC 2, NFPA 70E™, Berry Amendment
    Material Berry Amendment Compliant Tychem™ ThermoPro
    Color Orange
    Height (Metric) 1.88 to 1.95m
    For Use With (Application) Fire departments, industrial fire brigades, clandestine lab investigation, industrial chemical processing plants
    Length (Metric) Sleeve 99cm
    Closure Type Zipper
    Size (English) Inseam 31 in.
    Thickness 34mil
    Weight (English) 0.51 lb.
    Width (English) Chest 31.75 in.
    Weight (Metric) 0.23kg
    Includes Respirator fit, drawstring hood, elastic wrist, attached socks with outer boot flaps, double storm flap with hook and loop closure
    Seam Type Taped
    Size 3X-Large
    Size (English) Chest 50.25 to 53.75 in.
    Size (Metric) Chest 127.63 to 136.52cm
    Height (English) 6.2 to 6.4 ft.
    Length (English) Sleeve 39 in.
    Arc Flash Rating 15.2 Calories/cm2
    Cuff Style Elastic

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit