Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont ™ Tychem ™ ThermoPro ™ Coveralls

Provides chemical, flash fire and electric arc protection

Manufacturer:  Dupont Personal Protection TP199TGYMD0002BN

 View more versions of this product

Catalog No. 19-101-340


  Check Availability
Add to cart

Alert:

Do not use for protection against continuous thermal loads, molten metal splash, hot liquids or steam. Do not wear for structural or proximity fire fighting.


Specifications Description & Specifications

Specifications

NFPA 1992, NFPA 2112, HRC 2, NFPA 70E™, Berry Amendment
Respirator fit, drawstring hood, elastic wrist, attached socks with outer boot flaps, double storm flap with hook and loop closure
34.75 to 38.25 in.
Attached socks,Boot overflaps
15.2 Calories/cm2
Taped
Medium
1.6 to 1.73m
Fire departments, industrial fire brigades, clandestine lab investigation, industrial chemical processing plants
86.3cm
34mil
24 in.
Zipper, Hook and loop double storm flap
Berry Amendment Compliant Tychem™ ThermoPro
88.26 to 97.15cm
Hooded
Elastic
Gray
5.3 to 5.7 ft.
Respirator fit, Drawstring
34 in.
28 in.
0.51 lb.
0.23kg
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit