DuPont ™ Tychem ™ ThermoPro ™ Coveralls

Provides chemical, flash fire and electric arc protection

Manufacturer: Dupont Personal Protection TP199TGYXL000200

 View more versions of this product

Catalog No. 19-101-342

  Check Availability
Add to Cart

Alert

Do not use for protection against continuous thermal loads, molten metal splash, hot liquids or steam. Do not wear for structural or proximity fire fighting.


    Specifications

    Certifications/Compliance NFPA 1992, NFPA 2112, HRC 2, NFPA 70E™
    Color Gray
    Height (Metric) 1.76 to 1.88m
    For Use With (Application) Fire departments, industrial fire brigades, clandestine lab investigation, industrial chemical processing plants
    Weight (English) 0.51 lb.
    Material Tychem™ ThermoPro
    Includes Respirator fit, drawstring hood, elastic wrist, attached socks with outer boot flaps, double storm flap with hook and loop closure
    Seam Type Taped
    Size X-Large
    Size (English) Chest 42.75 to 46.25 in.
    Size (Metric) Chest 108.58 to 117.47cm
    Height (English) 5.8 to 6.2 ft.
    Length (English) Sleeve 36.5 in.
    Length (Metric) Sleeve 92.7cm
    Closure Type Zipper
    Size (English) Inseam 29.5 in.
    Thickness 34mil
    Width (English) Chest 28 in.
    Weight (Metric) 0.23kg
    Arc Flash Rating 15.2 Calories/cm2
    Cuff Style Elastic

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit