DuPont ™ Tychem ™ ThermoPro TP198T Coveralls

ThermoPro coveralls offer superior protection against fire, electricity, and toxic chemicals.

Manufacturer: Dupont Personal Protection TP198TOR4X000200

 View more versions of this product

Catalog No. 19-101-318

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance NFPA 1992, NFPA 2112, HRC 2, NFPA 70E™
    Material HDPE
    Color Orange
    Height (Metric) 1.95 to 2.04m
    For Use With (Application) Fire departments, industrial fire brigades, clandestine lab investigation, industrial chemical processing plants
    Length (Metric) Sleeve 101.6cm
    Size (English) Inseam 30.75 in.
    Width (English) Chest 34 in.
    Construction HDPE Tychem™ ThermoPro
    Includes Fit hood, elastic wrist, open ankle, with respirator
    Seam Type Taped
    Size 4X-Large
    Size (English) Chest 54.75 to 58.25 in.
    Size (Metric) Chest 139.06 to 148cm
    Height (English) 6.4 to 6.7 ft.
    Length (English) Sleeve 40 in.
    Closure Type Hook and Loop

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit