DuPont ™ Tychem ™ ThermoPro TP198T Coveralls

ThermoPro coveralls offer superior protection against fire, electricity, and toxic chemicals.

Manufacturer: Dupont Personal Protection TP198TGY5X0002BN

 View more versions of this product

Catalog No. 19-101-306

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) Fire departments, industrial fire brigades, clandestine lab investigation, industrial chemical processing plants
    Width (English) Chest 36.5 in.
    Certifications/Compliance NFPA 1992, NFPA 2112, HRC 2, NFPA 70E™, Berry Amendment
    Material HDPE
    Color Gray
    Size 5X-Large
    Height (Metric) 2.04 to 1.85m
    Length (Metric) Sleeve 106.6cm
    Closure Type Hook and Loop
    Size (English) Inseam 31.5 in.
    Construction HDPE Tychem™ ThermoPro
    Seam Type Taped
    Size (Metric) Chest 151.76 to 160.65cm
    Includes Fit hood, elastic wrist, open ankle, with respirator
    Length (English) Sleeve 42 in.
    Size (English) Chest 59.75 to 63.25 in.
    Height (English) 6.7 to 6.10 ft.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit